Sheet Rubber
- Mfr # 1030-3/16HGC
- Zoro # G322438212
product price:Â
$
58.19
/ea
Key Features
Wire Rope Length
36 in
Maximum Adhesive Temperature
300 Degrees F
Grade
Standard
Texture
Smooth
Durometer
30 Shore A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1030-3/16HGC
- Zoro #
- G322438212
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Wire Rope Length
- 36 in
- Overall Width
- 12 in
- Overall Thickness
- 3/16 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Maximum Adhesive Temperature
- 300 Degrees F
- Item
- Rubber Sheet
- Grade
- Standard
- Texture
- Smooth
- Durometer
- 30 Shore A
- Tensile Strength
- 1,500 psi
- Elongation
- 450 %
- Maximum Temperature
- 225 Degrees F
- Chemical Compatibility
- Ozone
- Minimum Adhesive Temperature
- -30 Degrees F
- Backing Type
- Plain
- Standards
- ASTM D2000 BC
- Material
- Neoprene
- Minimum Temperature
- -30 Degrees F
- Shape
- Sheet
- Color
- Black
- Shell Material
- Neoprene
- Wire Color
- Black
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 30 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 225 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/16 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.