Sheet Rubber
- Mfr # 1040-3/8HGCTAPE
- Zoro # G622438950
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Durometer
40 Shore A
Overall Width
12 in
Chemical Compatibility
Ozone
Minimum Adhesive Temperature
-30 Degrees F
Wire Rope Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1040-3/8HGCTAPE
- Zoro #
- G622438950
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Width
- 12 in
- Wire Rope Length
- 36 in
- Overall Thickness
- 3/8 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Durometer
- 40 Shore A
- Chemical Compatibility
- Ozone
- Minimum Adhesive Temperature
- -30 Degrees F
- Color
- Black
- Shape
- Sheet
- Grade
- Standard
- Material
- Neoprene
- Backing Type
- Adhesive
- Minimum Temperature
- -30 Degrees F
- Standards
- ASTM D2000 BC
- Tensile Strength
- 1,500 psi
- Maximum Adhesive Temperature
- 300 Degrees F
- Item
- Rubber Sheet
- Elongation
- 450 %
- Texture
- Smooth
- Maximum Temperature
- 225 Degrees F
- Shell Material
- Neoprene
- Wire Color
- Black
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Adhesive, Color Black, Durometer 40 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 225 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/8 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.