Zoro Homepage

Sheet Rubber

  • Mfr # 1515-3/4X6X25

  • Zoro # G922384599


product price: $399.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1515-3/4X6X25
Zoro #
G922384599
UPC #
-
Country of Origin
Korea, Republic of

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material SBR, Standards ASTM D2000 M1 AA608, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 175 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -25 Degrees F, Overall Length 25 ft, Reinforced Material Not Applicable, Overall Width 6 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/4 in, Density Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.