Sheet Rubber
- Mfr # 1600-3/8XTAPE
- Zoro # G222440445
product price:Â
$
19.39
/ea
Key Features
Maximum Temperature
225 Degrees F
Minimum Temperature
-40 Degrees F
Wire Rope Length
36 in
Material
EPDM
Chemical Compatibility
Ozone, Steam, 400 to 500 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1600-3/8XTAPE
- Zoro #
- G222440445
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Wire Rope Length
- 36 in
- Overall Width
- 2 in
- Overall Thickness
- 3/8 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Maximum Temperature
- 225 Degrees F
- Minimum Temperature
- -40 Degrees F
- Material
- EPDM
- Chemical Compatibility
- Ozone, Steam, 400 to 500 Degrees F
- Maximum Adhesive Temperature
- 300 Degrees F
- Texture
- Smooth
- Backing Type
- Adhesive
- Tensile Strength
- 1,000 psi
- Color
- Black
- Grade
- Standard
- Durometer
- 60 Shore A
- Elongation
- 300 %
- Item
- Rubber Strip
- Standards
- ASTM D2000 BA
- Shape
- Strip
- Minimum Adhesive Temperature
- -30 Degrees F
- Shell Material
- EPDM
- Wire Color
- Black
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Adhesive, Color Black, Durometer 60 Shore A, Grade Standard, Material EPDM, Standards ASTM D2000 BA, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 225 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 2 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/8 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.