Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 1600E-3/16X2X30
- Zoro # G622379741
product price:Â
$
56.79
/ea
Key Features
Backing Type
Plain
Overall Width
2 in
Minimum Temperature
-30 Degrees F
Adhesive Type
Acrylic
Wire Rope Length
30 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1600E-3/16X2X30
- Zoro #
- G622379741
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Backing Type
- Plain
- Minimum Temperature
- -30 Degrees F
- Adhesive Type
- Acrylic
- Item
- Rubber Strip
- Tensile Strength
- 1,500 psi
- Minimum Adhesive Temperature
- -40 Degrees F
- Maximum Adhesive Temperature
- 300 Degrees F
- Maximum Temperature
- 200 Degrees F
- Color
- Red
- Material
- EPDM
- Texture
- Smooth
- Durometer
- 55 Shore A
- Grade
- Light Duty
- Shape
- Strip
- Shell Material
- EPDM
- Wire Color
- Red
- Traction Material
- EPDM
Dimensions
- Overall Width
- 2 in
- Wire Rope Length
- 30 ft
- Overall Thickness
- 3/16 in
- Overall Length
- 30 ft
- Length
- 30 ft
Description
Rubber Strip, Strip, Adhesive Type Acrylic, Backing Type Plain, Color Red, Durometer 55 Shore A, Grade Light Duty, Material EPDM, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 30 ft, Reinforced Material Not Applicable, Overall Width 2 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.