Sheet Rubber
- Mfr # 30050-1Z
- Zoro # G522382971
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Minimum Adhesive Temperature
-40 Degrees F
Maximum Adhesive Temperature
300 Degrees F
Grade
Light Duty
Shape
Strip
Durometer
50 Shore A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30050-1Z
- Zoro #
- G522382971
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Wire Rope Length
- 36 in
- Overall Width
- 6 in
- Overall Thickness
- 1 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Minimum Adhesive Temperature
- -40 Degrees F
- Maximum Adhesive Temperature
- 300 Degrees F
- Grade
- Light Duty
- Shape
- Strip
- Durometer
- 50 Shore A
- Adhesive Type
- Acrylic
- Backing Type
- Plain
- Maximum Temperature
- 200 Degrees F
- Tensile Strength
- 1,500 psi
- Minimum Temperature
- -30 Degrees F
- Item
- Rubber Strip
- Color
- Red
- Material
- Buna-N
- Texture
- Smooth
- Shell Material
- Buna-N
- Wire Color
- Red
Description
Rubber Strip, Strip, Adhesive Type Acrylic, Backing Type Plain, Color Red, Durometer 50 Shore A, Grade Light Duty, Material Buna-N, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 6 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.