Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 30070-3/16x48-15
- Zoro # G522382261
product price:Â
$
600.99
/ea
Free Shipping & Returns
Key Features
Backing Type
Plain
Minimum Temperature
-30 Degrees F
Overall Width
48 in
Tensile Strength
1,500 psi
Maximum Temperature
200 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30070-3/16x48-15
- Zoro #
- G522382261
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Backing Type
- Plain
- Minimum Temperature
- -30 Degrees F
- Item
- Rubber Roll
- Tensile Strength
- 1,500 psi
- Maximum Temperature
- 200 Degrees F
- Material
- Buna-N
- Maximum Adhesive Temperature
- 300 Degrees F
- Durometer
- 70 Shore A
- Grade
- Light Duty
- Shape
- Roll
- Texture
- Smooth
- Adhesive Type
- Acrylic
- Color
- Red
- Minimum Adhesive Temperature
- -40 Degrees F
- Shell Material
- Buna-N
- Wire Color
- Red
- Traction Material
- Buna-N
Dimensions
- Overall Width
- 48 in
- Wire Rope Length
- 15 ft
- Overall Thickness
- 3/16 in
- Overall Length
- 15 ft
- Length
- 15 ft
Description
Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Plain, Color Red, Durometer 70 Shore A, Grade Light Duty, Material Buna-N, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 15 ft, Reinforced Material Not Applicable, Overall Width 48 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.