Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 365-3/8HGZ
- Zoro # G322438397
product price:Â
$
58.19
/ea
Key Features
Overall Width
6 in
Backing Type
Plain
Standards
ASTM D2000 BC
Overall Thickness
3/8 in
Wire Rope Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 365-3/8HGZ
- Zoro #
- G322438397
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Backing Type
- Plain
- Standards
- ASTM D2000 BC
- Durometer
- 70 Shore A
- Minimum Temperature
- -30 Degrees F
- Item
- Rubber Strip
- Color
- Black
- Chemical Compatibility
- Ozone
- Maximum Adhesive Temperature
- 300 Degrees F
- Shape
- Strip
- Grade
- Standard
- Maximum Temperature
- 225 Degrees F
- Tensile Strength
- 1,500 psi
- Texture
- Smooth
- Elongation
- 450 %
- Material
- Neoprene
- Minimum Adhesive Temperature
- -30 Degrees F
- Shell Material
- Neoprene
- Wire Color
- Black
- Traction Material
- Neoprene
Dimensions
- Overall Width
- 6 in
- Overall Thickness
- 3/8 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 225 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 6 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/8 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.