Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 4040-1/16x12x10T
- Zoro # G022384505
product price:Â
$
82.39
/ea
Key Features
Color
Black
Elongation
400 %
Minimum Temperature
-30 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Wire Rope Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4040-1/16x12x10T
- Zoro #
- G022384505
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Color
- Black
- Elongation
- 400 %
- Minimum Temperature
- -30 Degrees F
- Minimum Adhesive Temperature
- -30 Degrees F
- Maximum Adhesive Temperature
- 300 Degrees F
- Standards
- ASTM D2000 BF
- Maximum Temperature
- 220 Degrees F
- Material
- Buna-N
- Durometer
- 40 Shore A
- Texture
- Smooth
- Grade
- Standard
- Backing Type
- Adhesive
- Shape
- Roll
- Item
- Rubber Roll
- Tensile Strength
- 1,000 psi
- Shell Material
- Buna-N
- Wire Color
- Black
- Traction Material
- Buna-N
Dimensions
- Wire Rope Length
- 10 ft
- Overall Width
- 12 in
- Overall Thickness
- 1/16 in
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Adhesive, Color Black, Durometer 40 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 220 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/16 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.