Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 4050-1/8VT
- Zoro # G922382168
product price:Â
$
6.29
/ea
Sold in multiples of 2 for
$12.58
Key Features
Overall Thickness
1/8 in
Texture
Smooth
Backing Type
Adhesive
Maximum Adhesive Temperature
300 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4050-1/8VT
- Zoro #
- G922382168
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Texture
- Smooth
- Backing Type
- Adhesive
- Maximum Adhesive Temperature
- 300 Degrees F
- Minimum Adhesive Temperature
- -30 Degrees F
- Maximum Temperature
- 220 Degrees F
- Color
- Black
- Durometer
- 50 Shore A
- Tensile Strength
- 1,000 psi
- Shape
- Strip
- Material
- Buna-N
- Standards
- ASTM D2000 BF
- Minimum Temperature
- -30 Degrees F
- Grade
- Standard
- Item
- Rubber Strip
- Elongation
- 400 %
- Shell Material
- Buna-N
- Wire Color
- Black
- Traction Material
- Buna-N
Dimensions
- Overall Thickness
- 1/8 in
- Wire Rope Length
- 12 in
- Overall Width
- 6 in
- Overall Length
- 12 in
- Length
- 12 in
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Adhesive, Color Black, Durometer 50 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 220 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 12 in, Reinforced Material Not Applicable, Overall Width 6 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/8 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.