Sheet Rubber
- Mfr # 4050-3/16-5T
- Zoro # G722382757
product price:Â
$
290.99
/ea
Free Shipping & Returns
Key Features
Minimum Adhesive Temperature
-30 Degrees F
Minimum Temperature
-30 Degrees F
Maximum Adhesive Temperature
300 Degrees F
Backing Type
Adhesive
Durometer
50 Shore A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4050-3/16-5T
- Zoro #
- G722382757
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Minimum Adhesive Temperature
- -30 Degrees F
- Minimum Temperature
- -30 Degrees F
- Maximum Adhesive Temperature
- 300 Degrees F
- Backing Type
- Adhesive
- Durometer
- 50 Shore A
- Shape
- Sheet
- Texture
- Smooth
- Item
- Rubber Sheet
- Material
- Buna-N
- Elongation
- 400 %
- Color
- Black
- Maximum Temperature
- 220 Degrees F
- Tensile Strength
- 1,000 psi
- Standards
- ASTM D2000 BF
- Grade
- Standard
- Shell Material
- Buna-N
- Wire Color
- Black
- Traction Material
- Buna-N
Dimensions
- Wire Rope Length
- 5 ft
- Overall Thickness
- 3/16 in
- Overall Width
- 36 in
- Overall Length
- 5 ft
- Length
- 5 ft
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Adhesive, Color Black, Durometer 50 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 220 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 5 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/16 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.