Sheet Rubber
- Mfr # 50040-1/8ATAPE
- Zoro # G722386090
product price:Â
$
8.15
/ea
Sold in multiples of 2 for
$16.30
Key Features
Overall Thickness
1/8 in
Adhesive Type
Acrylic
Minimum Adhesive Temperature
-40 Degrees F
Grade
Light Duty
Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50040-1/8ATAPE
- Zoro #
- G722386090
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Adhesive Type
- Acrylic
- Minimum Adhesive Temperature
- -40 Degrees F
- Item
- Rubber Sheet
- Grade
- Light Duty
- Texture
- Smooth
- Color
- Red
- Backing Type
- Adhesive
- Maximum Adhesive Temperature
- 300 Degrees F
- Tensile Strength
- 1,500 psi
- Material
- Neoprene
- Minimum Temperature
- -30 Degrees F
- Shape
- Sheet
- Maximum Temperature
- 200 Degrees F
- Durometer
- 40 Shore A
- Shell Material
- Neoprene
- Wire Color
- Red
- Traction Material
- Neoprene
Dimensions
- Overall Thickness
- 1/8 in
- Wire Rope Length
- 12 in
- Overall Width
- 12 in
- Overall Length
- 12 in
- Length
- 12 in
Description
Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Red, Durometer 40 Shore A, Grade Light Duty, Material Neoprene, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 12 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.