Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 5340-1/32HGBTAPE
- Zoro # G322387428
product price:Â
$
10.69
/ea
Key Features
Maximum Adhesive Temperature
300 Degrees F
Overall Thickness
1/32 in
Overall Width
12 in
Texture
Smooth
Durometer
40 Shore A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5340-1/32HGBTAPE
- Zoro #
- G322387428
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Maximum Adhesive Temperature
- 300 Degrees F
- Texture
- Smooth
- Durometer
- 40 Shore A
- Standards
- ASTM D2000 BG
- Color
- Black
- Grade
- Standard
- Minimum Adhesive Temperature
- -30 Degrees F
- Minimum Temperature
- -40 Degrees F
- Chemical Compatibility
- Ozone, Vegetable Oil
- Tensile Strength
- 1,500 psi
- Shape
- Sheet
- Maximum Temperature
- 225 Degrees F
- Item
- Rubber Sheet
- Elongation
- 500 %
- Material
- Buna-N
- Backing Type
- Adhesive
- Shell Material
- Buna-N
- Wire Color
- Black
Dimensions
- Overall Thickness
- 1/32 in
- Overall Width
- 12 in
- Wire Rope Length
- 24 in
- Overall Length
- 24 in
- Length
- 24 in
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Adhesive, Color Black, Durometer 40 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BG, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 225 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 24 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/32 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.