Sheet Rubber
- Mfr # 6030-1/2V
- Zoro # G122435077
product price:Â
$
22.59
/ea
Key Features
Tensile Strength
1,000 psi
Maximum Adhesive Temperature
300 Degrees F
Color
Black
Durometer
30 Shore A
Elongation
350 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6030-1/2V
- Zoro #
- G122435077
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Tensile Strength
- 1,000 psi
- Maximum Adhesive Temperature
- 300 Degrees F
- Item
- Rubber Strip
- Color
- Black
- Durometer
- 30 Shore A
- Elongation
- 350 %
- Texture
- Smooth
- Maximum Temperature
- 170 Degrees F
- Minimum Temperature
- -20 Degrees F
- Grade
- Standard
- Material
- Neoprene
- Minimum Adhesive Temperature
- -30 Degrees F
- Shape
- Strip
- Standards
- ASTM D2000 BC
- Backing Type
- Plain
- Shell Material
- Neoprene
- Wire Color
- Black
- Traction Material
- Neoprene
Dimensions
- Overall Width
- 6 in
- Wire Rope Length
- 12 in
- Overall Thickness
- 1/2 in
- Overall Length
- 12 in
- Length
- 12 in
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 30 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 170 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 12 in, Reinforced Material Not Applicable, Overall Width 6 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/2 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.