Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 6040-3/8M
- Zoro # G022438062
product price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
Material
Neoprene
Minimum Temperature
-20 Degrees F
Elongation
350 %
Standards
ASTM D2000 BC
Durometer
40 Shore A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6040-3/8M
- Zoro #
- G022438062
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Material
- Neoprene
- Minimum Temperature
- -20 Degrees F
- Elongation
- 350 %
- Standards
- ASTM D2000 BC
- Durometer
- 40 Shore A
- Shape
- Sheet
- Grade
- Standard
- Item
- Rubber Sheet
- Texture
- Smooth
- Maximum Adhesive Temperature
- 300 Degrees F
- Tensile Strength
- 1,000 psi
- Backing Type
- Plain
- Maximum Temperature
- 170 Degrees F
- Minimum Adhesive Temperature
- -30 Degrees F
- Color
- Black
- Shell Material
- Neoprene
- Wire Color
- Black
- Traction Material
- Neoprene
Dimensions
- Wire Rope Length
- 36 in
- Overall Thickness
- 3/8 in
- Overall Width
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 40 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 170 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/8 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.