Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 6050FL-1/4CTAPE
- Zoro # G422385102
product price:Â
$
369.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Length
36 in
Overall Thickness
1/4 in
Material
Neoprene
Color
Red
Overall Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6050FL-1/4CTAPE
- Zoro #
- G422385102
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Rubber Sheet
- Material
- Neoprene
- Color
- Red
- Adhesive Type
- Acrylic
- Texture
- Smooth
- Shape
- Sheet
- Minimum Adhesive Temperature
- -40 Degrees F
- Maximum Adhesive Temperature
- 300 Degrees F
- Durometer
- 50 Shore A
- Maximum Temperature
- 200 Degrees F
- Tensile Strength
- 1,500 psi
- Minimum Temperature
- -30 Degrees F
- Backing Type
- Adhesive
- Shell Material
- Neoprene
- Wire Color
- Red
Dimensions
- Wire Rope Length
- 36 in
- Overall Thickness
- 1/4 in
- Overall Width
- 12 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Red, Durometer 50 Shore A, Material Neoprene, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.