Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 6070-3/8VT
- Zoro # G822437395
product price:Â
$
12.89
/ea
Key Features
Color
Black
Maximum Temperature
170 Degrees F
Grade
Standard
Minimum Adhesive Temperature
-30 Degrees F
Durometer
70 Shore A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6070-3/8VT
- Zoro #
- G822437395
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Wire Rope Length
- 12 in
- Overall Width
- 6 in
- Overall Thickness
- 3/8 in
- Overall Length
- 12 in
- Length
- 12 in
Details
- Color
- Black
- Maximum Temperature
- 170 Degrees F
- Grade
- Standard
- Minimum Adhesive Temperature
- -30 Degrees F
- Durometer
- 70 Shore A
- Shape
- Strip
- Item
- Rubber Strip
- Minimum Temperature
- -20 Degrees F
- Texture
- Smooth
- Maximum Adhesive Temperature
- 300 Degrees F
- Tensile Strength
- 1,000 psi
- Material
- Neoprene
- Backing Type
- Adhesive
- Shell Material
- Neoprene
- Wire Color
- Black
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Adhesive, Color Black, Durometer 70 Shore A, Grade Standard, Material Neoprene, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 170 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 12 in, Reinforced Material Not Applicable, Overall Width 6 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/8 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.