Sheet, Silver, 24" L, 24" W, 16 ga., No 4, SS

  • Mfr # Oxford 304#4-16Gx24x24
  • Zoro # G5633369
product price: 
$
380.99
/ea
Free Shipping & Returns

Key Features

Gauge
16 ga
Thickness (Decimal)
0.058 in
Width
24 in
Alloy Type
304
Thickness
0.058 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Oxford 304#4-16Gx24x24
Zoro #
G5633369
UPC #
-
Country of Origin
United States
Gauge
16 ga
Alloy Type
304
Material
Stainless Steel
Texture
Oxford
Finish
#4
Item
Stainless Steel Sheet
Color
Silver
Standards
A1026, A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793
Thickness Tolerance
+/-0.003 in
Yield Strength
5,802 psi
Color Type
Silver Finish
Mechanical Finish
#4
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included
Material Grade
304
Maximum Temperature
1,580 Degrees F
Fabrication
Cold Rolled
Shape
Sheet
Minimum Temperature
-320 Degrees F
Heat Treatable
Not Heat Treatable
Brinell Hardness
201 BHN
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Rockwell Hardness
92 HRB
Texture Group
Textured Finish
Elongation
40 %
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Thickness (Decimal)
0.058 in
Width
24 in
Length
24 in
Thickness
0.058 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Overall Width
24 in
Overall Length
24 in
Wire Rope Length
24 in

Description

Stainless Steel Sheet, 24 in - L, Stainless Steel, 304, Sheet, 24 in Overall Length, Length Tolerance +/-0.125 in, 24 in Overall Width, Width Tolerance +/-0.125 in, 0.058 in Thickness, Thickness Tolerance +/-0.003 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish #4, Yield Strength 5,802 psi, Tensile Strength Not Applicable, Brinell Hardness 201 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate No Certificates Included

Ratings & reviews