Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet, Silver, 24" L, 24" W, 18 ga., No 4, SS

  • Mfr # 6-OM 304#4-18Gx24x24

  • Zoro # G5586399


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Gauge
18 ga
Thickness (Decimal)
0.046 in
Width
24 in
Alloy Type
304
Thickness
0.046 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-OM 304#4-18Gx24x24
Zoro #
G5586399
UPC #
-
Country of Origin
United States

Dimensions

Thickness (Decimal)
0.046 in
Width
24 in
Length
24 in
Thickness
0.046 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
Overall Length
24 in
Overall Width
24 in

Details

Gauge
18 ga
Alloy Type
304
Color
Silver
Finish
#4
Thickness Tolerance
+/-0.002 in
Standards
A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793, A930
Texture
6-OM
Item
Stainless Steel Sheet, 24 in - L
Material
Stainless Steel
Yield Strength
5,802 psi
Rockwell Hardness
92 HRB
Brinell Hardness
201 BHN
Tolerance Rating
Standard
System of Measurement
Inch
Fabrication
Cold Rolled
Heat Treatment
No Heat Treatment
Maximum Temperature
1,580 Degrees F
Includes Material Certificate
No Certificates Included
Minimum Temperature
-320 Degrees F
Mechanical Finish
#4
Color Type
Silver Finish
Heat Treatable
Not Heat Treatable
Material Grade
304
Shape
Sheet
Texture Group
Textured Finish
Elongation
40 %

Description

Stainless Steel Sheet, 24 in - L, Stainless Steel, 304, Sheet, 24 in Overall Length, Length Tolerance +/-0.125 in, 24 in Overall Width, Width Tolerance +/-0.125 in, 0.046 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish #4, Yield Strength 5,802 psi, Tensile Strength Not Applicable, Brinell Hardness 201 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.