Shop ZORO SELECT

Sheet, Silver, 24" L, 24" W, 20 ga., No 4, SS

  • Mfr # Oxford 304#4-20Gx24x24

  • Zoro # G5566108


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Gauge
20 ga
Thickness (Decimal)
0.035 in
Width
24 in
Alloy Type
304
Thickness
0.035 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Oxford 304#4-20Gx24x24
Zoro #
G5566108
UPC #
-
Country of Origin
United States

Dimensions

Thickness (Decimal)
0.035 in
Width
24 in
Length
24 in
Thickness
0.035 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Overall Length
24 in
Overall Width
24 in
Wire Rope Length
24 in

Details

Gauge
20 ga
Alloy Type
304
Color
Silver
Item
Stainless Steel Sheet
Texture
Oxford
Material
Stainless Steel
Thickness Tolerance
+/-0.002 in
Standards
A1032, A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793
Finish
#4
Yield Strength
5,802 psi
Heat Treatable
Not Heat Treatable
Fabrication
Cold Rolled
System of Measurement
Inch
Minimum Temperature
-320 Degrees F
Mechanical Finish
#4
Brinell Hardness
201 BHN
Material Grade
304
Tolerance Rating
Standard
Color Type
Silver Finish
Heat Treatment
No Heat Treatment
Shape
Sheet
Maximum Temperature
1,580 Degrees F
Rockwell Hardness
92 HRB
Includes Material Certificate
No Certificates Included
Texture Group
Textured Finish
Elongation
40 %

Description

Stainless Steel Sheet, 24 in - L, Stainless Steel, 304, Sheet, 24 in Overall Length, Length Tolerance +/-0.125 in, 24 in Overall Width, Width Tolerance +/-0.125 in, 0.035 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish #4, Yield Strength 5,802 psi, Tensile Strength Not Applicable, Brinell Hardness 201 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate No Certificates Included

Ratings & reviews