Zoro Homepage

Sheet, Silver, 24" L, 24" W, 20 ga., No 4, SS

  • Mfr # Windsor 304#4-20Gx24x24

  • Zoro # G5608123


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Gauge
20 ga
Thickness (Decimal)
0.035 in
Width
24 in
Alloy Type
304
Thickness
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Windsor 304#4-20Gx24x24
Zoro #
G5608123
UPC #
-
Country of Origin
United States

Dimensions

Thickness (Decimal)
0.035 in
Width
24 in
Length
24 in
Thickness
0.035 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
Overall Width
24 in
Overall Length
24 in

Details

Gauge
20 ga
Alloy Type
304
Item
Stainless Steel Sheet, 24 in - L
Standards
A1131, A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793
Color
Silver
Texture
Windsor
Thickness Tolerance
+/-0.002 in
Material
Stainless Steel
Finish
#4
Yield Strength
5,802 psi
Color Type
Silver Finish
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Shape
Sheet
Material Grade
304
Includes Material Certificate
No Certificates Included
Maximum Temperature
1,580 Degrees F
Heat Treatable
Not Heat Treatable
Rockwell Hardness
92 HRB
Mechanical Finish
#4
Minimum Temperature
-320 Degrees F
Fabrication
Cold Rolled
Brinell Hardness
201 BHN
Tolerance Rating
Standard
Texture Group
Textured Finish
Elongation
40 %

Description

Stainless Steel Sheet, Stainless Steel, 304, Sheet, 24 in Overall Length, Length Tolerance +/-0.125 in, 24 in Overall Width, Width Tolerance +/-0.125 in, 0.035 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish #4, Yield Strength 5,802 psi, Tensile Strength Not Applicable, Brinell Hardness 201 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.