Zoro Homepage

Sheet, Silver, 24" L, 24" W, 22 ga., BA, SS

  • Mfr # Squares 304BA-22Gx24x24

  • Zoro # G5628633


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Gauge
22 ga
Thickness (Decimal)
0.028 in
Width
24 in
Alloy Type
304
Thickness
0.028 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Squares 304BA-22Gx24x24
Zoro #
G5628633
UPC #
-
Country of Origin
United Kingdom

Dimensions

Thickness (Decimal)
0.028 in
Width
24 in
Length
24 in
Thickness
0.028 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
Overall Width
24 in
Overall Length
24 in

Details

Gauge
22 ga
Alloy Type
304
Texture
Squares
Item
Stainless Steel Sheet, 24 in - L
Color
Silver
Material
Stainless Steel
Thickness Tolerance
+/-0.003 in
Finish
BA
Standards
A1053, A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793
Yield Strength
5,802 psi
Color Type
Silver Finish
Heat Treatment
No Heat Treatment
Includes Material Certificate
No Certificates Included
Mechanical Finish
BA
Brinell Hardness
201 BHN
Shape
Sheet
Rockwell Hardness
92 HRB
Minimum Temperature
-320 Degrees F
Tolerance Rating
Standard
Heat Treatable
Not Heat Treatable
System of Measurement
Inch
Material Grade
304
Fabrication
Cold Rolled
Maximum Temperature
1,580 Degrees F
Texture Group
Embossed Finish
Elongation
40 %

Description

Stainless Steel Sheet, 24 in - L, Stainless Steel, 304, Sheet, 24 in Overall Length, Length Tolerance +/-0.125 in, 24 in Overall Width, Width Tolerance +/-0.125 in, 0.028 in Thickness, Thickness Tolerance +/-0.003 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish BA, Yield Strength 5,802 psi, Tensile Strength Not Applicable, Brinell Hardness 201 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.