Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet, Silver, 24" L, 24" W, 22 ga., No 4, SS

  • Mfr # 6-OM 304#4-22Gx24x24

  • Zoro # G5588447


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Gauge
22 ga
Thickness (Decimal)
0.028 in
Width
24 in
Alloy Type
304
Thickness
0.028 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-OM 304#4-22Gx24x24
Zoro #
G5588447
UPC #
-
Country of Origin
United States

Dimensions

Thickness (Decimal)
0.028 in
Width
24 in
Length
24 in
Thickness
0.028 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Overall Width
24 in
Overall Length
24 in

Details

Gauge
22 ga
Alloy Type
304
Material
Stainless Steel
Standards
A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793, A936
Item
Stainless Steel Sheet, 24 in - L
Color
Silver
Finish
#4
Thickness Tolerance
+/-0.0015 in
Texture
6-OM
Yield Strength
5,802 psi
Tolerance Rating
Standard
Minimum Temperature
-320 Degrees F
Fabrication
Cold Rolled
Shape
Sheet
System of Measurement
Inch
Brinell Hardness
201 BHN
Material Grade
304
Rockwell Hardness
92 HRB
Maximum Temperature
1,580 Degrees F
Heat Treatable
Not Heat Treatable
Color Type
Silver Finish
Heat Treatment
No Heat Treatment
Includes Material Certificate
No Certificates Included
Mechanical Finish
#4
Texture Group
Textured Finish
Elongation
40 %

Description

Stainless Steel Sheet, 24 in - L, Stainless Steel, 304, Sheet, 24 in Overall Length, Length Tolerance +/-0.125 in, 24 in Overall Width, Width Tolerance +/-0.125 in, 0.028 in Thickness, Thickness Tolerance +/-0.0015 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish #4, Yield Strength 5,802 psi, Tensile Strength Not Applicable, Brinell Hardness 201 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.