Zoro Homepage

Sheet, Silver, 48" L, 48" W, 16 ga., BA, SS

  • Mfr # Sandstar 304BA-16Gx48x48

  • Zoro # G5613078


product price: $736.99
/ea
Free Shipping & Returns

Key Features

Gauge
16 ga
Thickness (Decimal)
0.058 in
Width
48 in
Alloy Type
304
Thickness
0.058 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Sandstar 304BA-16Gx48x48
Zoro #
G5613078
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Thickness (Decimal)
0.058 in
Width
48 in
Length
48 in
Thickness
0.058 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
Overall Width
4 ft
Overall Length
4 ft

Details

Gauge
16 ga
Alloy Type
304
Item
Stainless Steel Sheet, 4 ft - L
Thickness Tolerance
+/-0.002 in
Color
Silver
Finish
BA
Material
Stainless Steel
Texture
Sand Star
Standards
A1045, A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793
Yield Strength
5,802 psi
Heat Treatment
No Heat Treatment
Includes Material Certificate
No Certificates Included
Material Grade
304
Brinell Hardness
201 BHN
Rockwell Hardness
92 HRB
Maximum Temperature
1,580 Degrees F
Heat Treatable
Not Heat Treatable
Color Type
Silver Finish
System of Measurement
Inch
Fabrication
Cold Rolled
Minimum Temperature
-320 Degrees F
Tolerance Rating
Standard
Shape
Sheet
Mechanical Finish
BA
Texture Group
Embossed Finish
Elongation
40 %

Description

Stainless Steel Sheet, 4 ft - L, Stainless Steel, 304, Sheet, 4 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.058 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish BA, Yield Strength 5,802 psi, Tensile Strength Not Applicable, Brinell Hardness 201 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.