Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet, Silver, 48" L, 48" W, 20 ga., No 4, SS

  • Mfr # Oxford 304#4-20Gx48x48

  • Zoro # G5611599


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Gauge
20 ga
Thickness (Decimal)
0.035 in
Width
48 in
Alloy Type
304
Thickness
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Oxford 304#4-20Gx48x48
Zoro #
G5611599
UPC #
-
Country of Origin
United States

Dimensions

Thickness (Decimal)
0.035 in
Width
48 in
Length
48 in
Thickness
0.035 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
Overall Width
4 ft
Overall Length
4 ft

Details

Gauge
20 ga
Alloy Type
304
Standards
A1033, A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793
Finish
#4
Texture
Oxford
Material
Stainless Steel
Item
Stainless Steel Sheet, 4 ft - L
Color
Silver
Thickness Tolerance
+/-0.002 in
Yield Strength
5,802 psi
Heat Treatment
No Heat Treatment
Brinell Hardness
201 BHN
Shape
Sheet
System of Measurement
Inch
Heat Treatable
Not Heat Treatable
Tolerance Rating
Standard
Fabrication
Cold Rolled
Rockwell Hardness
92 HRB
Maximum Temperature
1,580 Degrees F
Includes Material Certificate
No Certificates Included
Material Grade
304
Color Type
Silver Finish
Mechanical Finish
#4
Minimum Temperature
-320 Degrees F
Texture Group
Textured Finish
Elongation
40 %

Description

Stainless Steel Sheet, 4 ft - L, Stainless Steel, 304, Sheet, 4 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.035 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish #4, Yield Strength 5,802 psi, Tensile Strength Not Applicable, Brinell Hardness 201 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.