Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet, Silver, 48" L, 48" W, 22 ga., No 4, SS

  • Mfr # Woodgrain 304#4-22Gx48x48

  • Zoro # G5634367


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Gauge
22 ga
Thickness (Decimal)
0.028 in
Width
48 in
Alloy Type
304
Thickness
0.028 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Woodgrain 304#4-22Gx48x48
Zoro #
G5634367
UPC #
-
Country of Origin
United States

Dimensions

Thickness (Decimal)
0.028 in
Width
48 in
Length
48 in
Thickness
0.028 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Overall Width
4 ft
Overall Length
4 ft

Details

Gauge
22 ga
Alloy Type
304
Material
Stainless Steel
Standards
A1138, A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793
Color
Silver
Item
Stainless Steel Sheet, 4 ft - L
Thickness Tolerance
+/-0.0015 in
Finish
#4
Texture
Woodgrain
Yield Strength
5,802 psi
Includes Material Certificate
No Certificates Included
Maximum Temperature
1,580 Degrees F
Shape
Sheet
Fabrication
Cold Rolled
Brinell Hardness
201 BHN
Tolerance Rating
Standard
System of Measurement
Inch
Mechanical Finish
#4
Rockwell Hardness
92 HRB
Heat Treatment
No Heat Treatment
Material Grade
304
Minimum Temperature
-320 Degrees F
Heat Treatable
Not Heat Treatable
Color Type
Silver Finish
Texture Group
Textured Finish
Elongation
40 %

Description

Stainless Steel Sheet, 4 ft - L, Stainless Steel, 304, Sheet, 4 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.028 in Thickness, Thickness Tolerance +/-0.0015 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish #4, Yield Strength 5,802 psi, Tensile Strength Not Applicable, Brinell Hardness 201 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.