Zoro Homepage

Sheet, Silver, 48" L, 48" W, 24 ga., No 4, SS

  • Mfr # Hammertone 304#4-24Gx48x48

  • Zoro # G5582777


product price: $398.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Gauge
24 ga
Thickness (Decimal)
0.023 in
Width
48 in
Alloy Type
304
Thickness
0.023 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Hammertone 304#4-24Gx48x48
Zoro #
G5582777
UPC #
-
Country of Origin
United States

Dimensions

Thickness (Decimal)
0.023 in
Width
48 in
Length
48 in
Thickness
0.023 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Overall Length
4 ft
Overall Width
4 ft

Details

Gauge
24 ga
Alloy Type
304
Standards
A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793, A997
Material
Stainless Steel
Texture
Hammer Tone
Item
Stainless Steel Sheet, 4 ft - L
Thickness Tolerance
+/-0.0015 in
Finish
#4
Color
Silver
Yield Strength
5,802 psi
Color Type
Silver Finish
Heat Treatment
No Heat Treatment
Rockwell Hardness
92 HRB
Heat Treatable
Not Heat Treatable
Shape
Sheet
Fabrication
Cold Rolled
Mechanical Finish
#4
Minimum Temperature
-320 Degrees F
Material Grade
304
System of Measurement
Inch
Tolerance Rating
Standard
Maximum Temperature
1,580 Degrees F
Includes Material Certificate
No Certificates Included
Brinell Hardness
201 BHN
Texture Group
Textured Finish
Elongation
40 %

Description

Stainless Steel Sheet, 4 ft - L, Stainless Steel, 304, Sheet, 4 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.023 in Thickness, Thickness Tolerance +/-0.0015 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish #4, Yield Strength 5,802 psi, Tensile Strength Not Applicable, Brinell Hardness 201 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.