Zoro Homepage

Sheet, Silver, 48" L, 48" W, 26 ga., No 4, SS

  • Mfr # Cambridge 304#4-26Gx48x48

  • Zoro # G5592367


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Gauge
26 ga
Thickness (Decimal)
0.017 in
Width
48 in
Alloy Type
304
Thickness
0.017 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Cambridge 304#4-26Gx48x48
Zoro #
G5592367
UPC #
-
Country of Origin
United States

Dimensions

Thickness (Decimal)
0.017 in
Width
48 in
Length
48 in
Thickness
0.017 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Overall Width
4 ft
Overall Length
4 ft

Details

Gauge
26 ga
Alloy Type
304
Texture
Cambridge
Thickness Tolerance
+/-0.004 in
Finish
#4
Item
Stainless Steel Sheet, 4 ft - L
Standards
A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793, A961
Color
Silver
Material
Stainless Steel
Yield Strength
5,802 psi
Fabrication
Cold Rolled
Heat Treatment
No Heat Treatment
Heat Treatable
Not Heat Treatable
Material Grade
304
Rockwell Hardness
92 HRB
Shape
Sheet
Brinell Hardness
201 BHN
Color Type
Silver Finish
Includes Material Certificate
No Certificates Included
Maximum Temperature
1,580 Degrees F
Tolerance Rating
Standard
Mechanical Finish
#4
System of Measurement
Inch
Minimum Temperature
-320 Degrees F
Texture Group
Textured Finish
Elongation
40 %

Description

Stainless Steel Sheet, 4 ft - L, Stainless Steel, 304, Sheet, 4 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.017 in Thickness, Thickness Tolerance +/-0.004 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish #4, Yield Strength 5,802 psi, Tensile Strength Not Applicable, Brinell Hardness 201 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.