Shop ZORO SELECT

Silver SS Sheet, Rectangle, 48in Overall W

  • Mfr # Oxford 304#4-16Gx48x96

  • Zoro # G5576921


product price: 
$
818.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Gauge
16 ga
Thickness (Decimal)
0.058 in
Width
48 in
Alloy Type
304
Thickness
0.058 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Oxford 304#4-16Gx48x96
Zoro #
G5576921
UPC #
-
Country of Origin
United States
Gauge
16 ga
Alloy Type
304
Item
Stainless Steel Sheet
Color
Silver
Thickness Tolerance
+/-0.003 in
Standards
A1028, A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793
Finish
#4
Texture
Oxford
Material
Stainless Steel
Yield Strength
5,802 psi
Tolerance Rating
Standard
Maximum Temperature
1,580 Degrees F
Heat Treatable
Not Heat Treatable
Heat Treatment
No Heat Treatment
Fabrication
Cold Rolled
Color Type
Silver Finish
Shape
Sheet
Minimum Temperature
-320 Degrees F
Includes Material Certificate
No Certificates Included
Rockwell Hardness
92 HRB
System of Measurement
Inch
Brinell Hardness
201 BHN
Mechanical Finish
#4
Material Grade
304
Texture Group
Textured Finish
Elongation
40 %

Description

Stainless Steel Sheet, 8 ft - L, Stainless Steel, 304, Sheet, 8 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.058 in Thickness, Thickness Tolerance +/-0.003 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish #4, Yield Strength 5,802 psi, Tensile Strength Not Applicable, Brinell Hardness 201 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate No Certificates Included

Ratings & reviews