Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet, Silver, 96" L, 48" W, 16 ga., BA, SS

  • Mfr # EngineTurn 304BA-16Gx48x96

  • Zoro # G5614493


product price: $999.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Gauge
16 ga
Thickness (Decimal)
0.058 in
Width
48 in
Alloy Type
304
Thickness
0.058 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EngineTurn 304BA-16Gx48x96
Zoro #
G5614493
UPC #
-
Country of Origin
United States

Dimensions

Thickness (Decimal)
0.058 in
Width
48 in
Length
96 in
Thickness
0.058 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Overall Width
4 ft
Overall Length
8 ft

Details

Gauge
16 ga
Alloy Type
304
Color
Silver
Texture
Engine Turn
Thickness Tolerance
+/-0.003 in
Material
Stainless Steel
Finish
BA
Item
Stainless Steel Sheet, 8 ft - L
Standards
A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793, A968
Yield Strength
5,802 psi
Fabrication
Cold Rolled
Mechanical Finish
BA
Color Type
Silver Finish
Includes Material Certificate
No Certificates Included
Heat Treatable
Not Heat Treatable
System of Measurement
Inch
Minimum Temperature
-320 Degrees F
Shape
Sheet
Material Grade
304
Heat Treatment
No Heat Treatment
Brinell Hardness
201 BHN
Rockwell Hardness
92 HRB
Tolerance Rating
Standard
Maximum Temperature
1,580 Degrees F
Texture Group
Flat Polished Finish
Elongation
40 %

Description

Stainless Steel Sheet, 8 ft - L, Stainless Steel, 304, Sheet, 8 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.058 in Thickness, Thickness Tolerance +/-0.003 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish BA, Yield Strength 5,802 psi, Tensile Strength Not Applicable, Brinell Hardness 201 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.