Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet, Silver, 96" L, 48" W, 18 ga., No 4, SS

  • Mfr # Oxford 304#4-18Gx48x96

  • Zoro # G5626089


product price: $645.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Gauge
18 ga
Thickness (Decimal)
0.046 in
Width
48 in
Alloy Type
304
Thickness
0.046 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Oxford 304#4-18Gx48x96
Zoro #
G5626089
UPC #
-
Country of Origin
United States

Dimensions

Thickness (Decimal)
0.046 in
Width
48 in
Length
96 in
Thickness
0.046 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Overall Width
4 ft
Overall Length
8 ft

Details

Gauge
18 ga
Alloy Type
304
Color
Silver
Item
Stainless Steel Sheet, 8 ft - L
Material
Stainless Steel
Finish
#4
Standards
A1031, A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793
Thickness Tolerance
+/-0.002 in
Texture
Oxford
Yield Strength
5,802 psi
Maximum Temperature
1,580 Degrees F
Shape
Sheet
Material Grade
304
Includes Material Certificate
No Certificates Included
System of Measurement
Inch
Rockwell Hardness
92 HRB
Mechanical Finish
#4
Tolerance Rating
Standard
Heat Treatment
No Heat Treatment
Color Type
Silver Finish
Minimum Temperature
-320 Degrees F
Brinell Hardness
201 BHN
Heat Treatable
Not Heat Treatable
Fabrication
Cold Rolled
Texture Group
Textured Finish
Elongation
40 %

Description

Stainless Steel Sheet, 8 ft - L, Stainless Steel, 304, Sheet, 8 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.046 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish #4, Yield Strength 5,802 psi, Tensile Strength Not Applicable, Brinell Hardness 201 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.