Zoro Homepage

Sheet, Silver, 96" L, 48" W, 20 ga, Mirror, SS

  • Mfr # Super Mirror 304Mirror-20Gx48x96

  • Zoro # G5624847


product price: $824.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Gauge
20 ga
Thickness (Decimal)
0.035 in
Width
48 in
Length
96 in
Alloy Type
304
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Super Mirror 304Mirror-20Gx48x96
Zoro #
G5624847
UPC #
-
Country of Origin
China

Dimensions

Thickness (Decimal)
0.035 in
Width
48 in
Length
96 in
Thickness
0.035 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Overall Width
4 ft
Overall Length
8 ft

Details

Gauge
20 ga
Alloy Type
304
Standards
A1079, A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793
Finish
Mirror
Color
Silver
Texture
Mirror
Material
Stainless Steel
Item
Stainless Steel Sheet, 8 ft - L
Thickness Tolerance
+/-0.002 in
Yield Strength
5,802 psi
Material Grade
304
Rockwell Hardness
92 HRB
Tolerance Rating
Standard
Minimum Temperature
-320 Degrees F
Maximum Temperature
1,580 Degrees F
Appearance
Mirror-Like
Brinell Hardness
201 BHN
Includes Material Certificate
No Certificates Included
Heat Treatment
No Heat Treatment
Color Type
Silver Finish
Fabrication
Cold Rolled
Heat Treatable
Not Heat Treatable
Shape
Sheet
System of Measurement
Inch
Texture Group
Mirror Finish
Mechanical Finish
BA
Elongation
40 %

Description

Stainless Steel Sheet, 8 ft - L, Stainless Steel, 304, Sheet, 8 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.035 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish BA, Yield Strength 5,802 psi, Tensile Strength Not Applicable, Brinell Hardness 201 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.