Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet, Silver, 96" L, 48" W, 22 ga., BA, SS

  • Mfr # EngineTurn 304BA-22Gx48x96

  • Zoro # G5652521


product price: $800.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Gauge
22 ga
Thickness (Decimal)
0.028 in
Width
48 in
Alloy Type
304
Thickness
0.028 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EngineTurn 304BA-22Gx48x96
Zoro #
G5652521
UPC #
-
Country of Origin
United States

Dimensions

Thickness (Decimal)
0.028 in
Width
48 in
Length
96 in
Thickness
0.028 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Overall Width
4 ft
Overall Length
8 ft

Details

Gauge
22 ga
Alloy Type
304
Standards
A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793, A977
Thickness Tolerance
+/-0.004 in
Texture
Engine Turn
Color
Silver
Item
Stainless Steel Sheet, 8 ft - L
Finish
BA
Material
Stainless Steel
Yield Strength
5,802 psi
Maximum Temperature
1,580 Degrees F
Heat Treatment
No Heat Treatment
Material Grade
304
Brinell Hardness
201 BHN
Minimum Temperature
-320 Degrees F
Includes Material Certificate
No Certificates Included
Heat Treatable
Not Heat Treatable
Rockwell Hardness
92 HRB
Fabrication
Cold Rolled
Mechanical Finish
BA
Color Type
Silver Finish
System of Measurement
Inch
Appearance
BA
Tolerance Rating
Standard
Texture Group
Flat Polished Finish
Elongation
40 %
Shape
Sheet

Description

Stainless Steel Sheet, 8 ft - L, Stainless Steel, 304, Sheet, 8 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.028 in Thickness, Thickness Tolerance +/-0.004 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish BA, Yield Strength 5,802 psi, Tensile Strength Not Applicable, Brinell Hardness 201 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.