Zoro Homepage

Sheet, Silver, 96" L, 48" W, 24 ga., No 4, SS

  • Mfr # 3" Diamond 304#4-24Gx48x96

  • Zoro # G5569422


product price: $511.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Gauge
24 ga
Thickness (Decimal)
0.023 in
Width
48 in
Alloy Type
304
Thickness
0.023 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3" Diamond 304#4-24Gx48x96
Zoro #
G5569422
UPC #
-
Country of Origin
United States

Dimensions

Thickness (Decimal)
0.023 in
Width
48 in
Length
96 in
Thickness
0.023 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Overall Width
4 ft
Overall Length
8 ft

Details

Gauge
24 ga
Alloy Type
304
Texture
3 in Diamond
Finish
#4
Material
Stainless Steel
Color
Silver
Standards
A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793, A899
Thickness Tolerance
+/-0.0015 in
Item
Stainless Steel Sheet, 8 ft - L
Yield Strength
5,802 psi
Fabrication
Cold Rolled
System of Measurement
Inch
Mechanical Finish
#4
Tolerance Rating
Standard
Color Type
Silver Finish
Material Grade
304
Minimum Temperature
-320 Degrees F
Maximum Temperature
1,580 Degrees F
Shape
Sheet
Heat Treatment
No Heat Treatment
Includes Material Certificate
No Certificates Included
Heat Treatable
Not Heat Treatable
Brinell Hardness
201 BHN
Rockwell Hardness
92 HRB
Texture Group
Textured Finish
Elongation
40 %

Description

Stainless Steel Sheet, Stainless Steel, 304, Sheet, 8 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.023 in Thickness, Thickness Tolerance +/-0.0015 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish #4, Yield Strength 5,802 psi, Tensile Strength Not Applicable, Brinell Hardness 201 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.