Zoro Homepage

Sheet, Stainless, 10 in., Mill Finish, PK6

  • Mfr # 276

  • Zoro # G6164103


product price: $16.59
/pk 6, $2.77/ea

Key Features

Type
General Purpose
Material
Stainless Steel
Alloy Type
430
Length
10 in
Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
276
Zoro #
G6164103
UPC #
614121102767
Country of Origin
United States

Dimensions

Length
10 in
Length Tolerance
+/-0.032 in
Thickness
0.018 in
Width
4 in
Overall Length
10 in
Overall Width
4 in

Details

Item
Stainless Steel Rectangular Bar
Type
General Purpose
Material
Stainless Steel
Alloy Type
430
Finish
Mill
Temper
1/2 to 3/4 Hard
Typical Hardness
89
Hardness Scale
Rockwell
Rockwell Hardness
89
Tensile Strength
Not Available
Shape
Rectangular
Material Grade
430
Minimum Temperature
Not Available
Yield Strength
Not Available
Fabrication
Not Available
Mechanical Finish
Mill
Maximum Temperature
Not Available
System of Measurement
Inch
Shape Type
Sheet
Includes Material Certificate
No Certificates Included

Description

Stainless Steel Rectangular Bar, Stainless Steel, 430, Rectangular, 10 in Overall Length, Length Tolerance +/-0.032 in, 4 in Overall Width, 0.018 in Thickness, Mechanical Finish Mill, 89 Rockwell Hardness, Includes Material Certificate No Certificates Included, Minimum Temperature Not Available, System of Measurement Inch, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.