Sheet Stock, Tan, 1/6 in. Thick, PK5
Mfr # Shcom-cr117015psa
Zoro # G4310665
product price: $262.99
/pk 5, $52.60/ea
Free Shipping & Returns
Key Features
Width
24 in
Length
3 ft
Material
Cork
Backing Type
Adhesive
Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Shcom-cr117015psa
Zoro #
G4310665
UPC #
059733110463
Country of Origin
Portugal
Dimensions
Width
24 in
Length
3 ft
Thickness
1.5 mm
Grain Size
Extra Fine
Details
Item
Cork, Sheet
Material
Cork
Backing Type
Adhesive
Color
Tan
Grade
CR117
Type
CR117
Adhesive Type
Acrylic
Maximum Temperature
122 Degrees F
Minimum Adhesive Temperature
5 Degrees F
Tensile Strength
58 psi
Shape
Sheet
Density
15.6 lb/cu ft
Minimum Temperature
5 Degrees F
Maximum Adhesive Temperature
122 Degrees F
Description
Cork, Sheet, Material Cork, Shape Sheet, Backing Type Adhesive, Length 3 ft, Width 24 in, Thickness 1.5 mm, Grain Size Extra Fine, Color Tan, Adhesive Type Acrylic, Maximum Temperature 122 Degrees F, Minimum Temperature 5 Degrees F, Maximum Adhesive Temperature 122 Degrees F, Minimum Adhesive Temperature 5 Degrees F, Tensile Strength 58 psi, Grade CR117, Density 15.6 lb/cu ft, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.