Zoro Homepage

Sheet Stock, Tan, 1/8 in. Thick, PK5

  • Mfr # Shcom-cr11730psa

  • Zoro # G4310656


product price: $305.99
/pk 5, $61.20/ea
Free Shipping & Returns

Key Features

Width
24 in
Length
3 ft
Material
Cork
Backing Type
Adhesive
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Shcom-cr11730psa
Zoro #
G4310656
UPC #
059733110470
Country of Origin
Portugal

Dimensions

Width
24 in
Length
3 ft
Thickness
3 mm
Grain Size
Extra Fine

Details

Item
Cork, Sheet
Material
Cork
Backing Type
Adhesive
Color
Tan
Grade
CR117
Type
CR117
Adhesive Type
Acrylic
Minimum Adhesive Temperature
5 Degrees F
Tensile Strength
58 psi
Maximum Adhesive Temperature
122 Degrees F
Minimum Temperature
5 Degrees F
Maximum Temperature
122 Degrees F
Shape
Sheet
Density
15.6 lb/cu ft

Description

Cork, Sheet, Material Cork, Shape Sheet, Backing Type Adhesive, Length 3 ft, Width 24 in, Thickness 3 mm, Grain Size Extra Fine, Color Tan, Adhesive Type Acrylic, Maximum Temperature 122 Degrees F, Minimum Temperature 5 Degrees F, Maximum Adhesive Temperature 122 Degrees F, Minimum Adhesive Temperature 5 Degrees F, Tensile Strength 58 psi, Grade CR117, Density 15.6 lb/cu ft, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.