Zoro Homepage

Sheet, Tin, 10 in., Mill Finish, PK6

  • Mfr # 275

  • Zoro # G6115672


product price: $9.69
/pk 6, $1.62/ea

Key Features

Type
General Purpose
Material
Carbon Steel
Length
10 in
Finish
Steel Plated
Temper
H01 to H03
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
275
Zoro #
G6115672
UPC #
614121102750
Country of Origin
United States

Dimensions

Length
10 in
Length Tolerance
+/-0.032 in
Width
4 in
Width Tolerance
+/-0.007 in
Thickness
0.013 in
Overall Length
10 in
Overall Width
4 in

Details

Item
Carbon Steel Flat Bar
Type
General Purpose
Material
Carbon Steel
Finish
Steel Plated
Temper
H01 to H03
Thickness Tolerance
+/-0.001 in
Standards
ASTM B545
Mechanical Finish
Tin Plated
System of Measurement
Inch
Shape
Flat
Includes Material Certificate
No Certificates Included

Description

Carbon Steel Flat Bar, Material Carbon Steel, Thickness 0.013 in, Thickness Tolerance +/-0.001 in, Overall Length 10 in, Overall Width 4 in, Mechanical Finish Tin Plated, Standards ASTM B545, Includes Material Certificate No Certificates Included, Length Tolerance +/-0.032 in, Shape Flat, System of Measurement Inch, Temper H01 to H03, Width Tolerance +/-0.007 in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.