Zoro Homepage

Sheet, Titanium, 0.02" Thick, 6" L, 6" W

  • Mfr # 12625_6_6

  • Zoro # G603614755


product price: $10.49
/ea

Key Features

Thickness
0.02 in
Width
6 in
Length
6 in
Type
Corrosion Resistant
Finish
Unpolished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12625_6_6
Zoro #
G603614755
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.02 in
Width
6 in
Length
6 in
Length Tolerance
+0.125 in/-0 in
Width Tolerance
+/- 0.12500 in
Overall Length
6 in
Overall Width
6 in

Details

Item
Grade 2 Titanium Square Bar
Type
Corrosion Resistant
Finish
Unpolished
Standards
ASTM-B265
Typical Tensile Strength (PSI)
62,000 psi
Alloy Type
Grade 2
Hardness Scale
BHN; Rockwell
Thickness Tolerance
+/-0.003 in
Typical Hardness
98 HRB
Metal Fabrication Process
Hot-Rolled
Material
Titanium
Typical Yield Strength (PSI)
49,000 psi
Yield Strength
49,000 psi
Material Grade
Grade 2
Fabrication
Hot Rolled
Rockwell Hardness
B98
Mechanical Finish
Mill
Shape
Square Bar
Tensile Strength
62,000 psi

Description

Grade 2 Titanium Square Bar, Material Titanium, Material Grade Grade 2, Overall Length 6 in, Overall Width 6 in, Thickness 0.02 in, Thickness Tolerance +/-0.003 in, Yield Strength 49,000 psi, Mechanical Finish Mill, Standards ASTM-B265, Fabrication Hot Rolled, Rockwell Hardness B98, Shape Square Bar, Length Tolerance +0.125 in/-0 in, Tensile Strength 62,000 psi, Width Tolerance +/- 0.12500 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.