Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet, Titanium, 0.078" Thick, 24" L, 12" W

  • Mfr # 12630_12_24

  • Zoro # G803614845


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.078 in
Width
12 in
Length
24 in
Type
Corrosion Resistant
Finish
Unpolished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12630_12_24
Zoro #
G803614845
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.078 in
Width
12 in
Length
24 in
Width Tolerance
+/-0.125 in
Length Tolerance
+0.125/-0.000 in
Overall Width
12 in
Overall Length
24 in

Details

Item
Grade 2 Titanium Sheet
Type
Corrosion Resistant
Finish
Unpolished
Standards
ASTM B265
Metal Fabrication Process
Hot-Rolled
Typical Hardness
98 HRB
Hardness Scale
BHN; Rockwell
Typical Yield Strength (PSI)
49,000 psi
Alloy Type
Grade 2
Thickness Tolerance
+/-0.005 in
Material
Titanium
Typical Tensile Strength (PSI)
62,000 psi
Tensile Strength
62,400 psi
Yield Strength
49,300 psi
Tolerance Rating
Oversized
Brinell Hardness
180
Material Grade
Grade 2
Mechanical Finish
Mill
Appearance
Metallic
Rockwell Hardness
B89
Shape
Sheet
System of Measurement
Inch
Includes Material Certificate
Yes
Fabrication
Hot Rolled

Description

Grade 2 Titanium Sheet, Material Titanium, Material Grade Grade 2, Mechanical Finish Mill, Overall Length 24 in, Overall Width 12 in, Shape Sheet, Thickness 0.078 in, Tolerance Rating Oversized, Fabrication Hot Rolled, Yield Strength 49,300 psi, Thickness Tolerance +/-0.005 in, Standards ASTM B265, Tensile Strength 62,400 psi, Rockwell Hardness B89, Appearance Metallic, Brinell Hardness 180, Includes Material Certificate Yes, Length Tolerance +0.125/-0.000 in, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.