Zoro Homepage

Sheet, Titanium, 0.078" Thick, 36" L, 24" W

  • Mfr # 12630_24_36

  • Zoro # G303614871


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.078 in
Width
24 in
Length
36 in
Type
Corrosion Resistant
Finish
Unpolished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12630_24_36
Zoro #
G303614871
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.078 in
Width
24 in
Length
36 in
Width Tolerance
+/-0.125 in
Length Tolerance
+0.125/-0.000 in
Overall Width
24 in
Overall Length
36 in

Details

Item
Grade 2 Titanium Sheet
Type
Corrosion Resistant
Finish
Unpolished
Standards
ASTM B265
Alloy Type
Grade 2
Typical Tensile Strength (PSI)
62,000 psi
Typical Hardness
98 HRB
Thickness Tolerance
+/-0.005 in
Metal Fabrication Process
Hot-Rolled
Hardness Scale
BHN; Rockwell
Typical Yield Strength (PSI)
49,000 psi
Material
Titanium
Tensile Strength
62,400 psi
Tolerance Rating
Oversized
Material Grade
Grade 2
Includes Material Certificate
Yes
Yield Strength
49,300 psi
Brinell Hardness
180
Fabrication
Hot Rolled
Appearance
Metallic
System of Measurement
Inch
Mechanical Finish
Mill
Shape
Sheet
Rockwell Hardness
B89

Description

Grade 2 Titanium Sheet, Material Titanium, Material Grade Grade 2, Mechanical Finish Mill, Overall Length 36 in, Overall Width 24 in, Shape Sheet, Thickness 0.078 in, Tolerance Rating Oversized, Fabrication Hot Rolled, Yield Strength 49,300 psi, Thickness Tolerance +/-0.005 in, Standards ASTM B265, Tensile Strength 62,400 psi, Rockwell Hardness B89, Appearance Metallic, Brinell Hardness 180, Includes Material Certificate Yes, Length Tolerance +0.125/-0.000 in, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.