Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet, Titanium, 0.125" Thick, 24" L, 12" W

  • Mfr # 7852_12_24

  • Zoro # G203614780


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.125 in
Width
12 in
Length
24 in
Type
Corrosion Resistant
Finish
Unpolished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7852_12_24
Zoro #
G203614780
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.125 in
Width
12 in
Length
24 in
Length Tolerance
+0.125/-0.000 in
Width Tolerance
+/-0.125 in
Overall Length
24 in
Overall Width
12 in

Details

Item
Grade 2 Titanium Sheet
Type
Corrosion Resistant
Finish
Unpolished
Standards
ASTM B265
Typical Yield Strength (PSI)
49,000 psi
Alloy Type
Grade 2
Metal Fabrication Process
Hot-Rolled
Thickness Tolerance
+/-0.008 in
Material
Titanium
Hardness Scale
BHN; Rockwell
Typical Hardness
98 HRB
Typical Tensile Strength (PSI)
62,000 psi
Brinell Hardness
180
Fabrication
Hot Rolled
Mechanical Finish
Mill
Material Grade
Grade 2
Shape
Sheet
System of Measurement
Inch
Tolerance Rating
Oversized
Includes Material Certificate
Yes
Appearance
Metallic
Rockwell Hardness
B89
Yield Strength
49,300 psi
Tensile Strength
62,400 psi

Description

Grade 2 Titanium Sheet, Material Titanium, Material Grade Grade 2, Mechanical Finish Mill, Overall Length 24 in, Overall Width 12 in, Shape Sheet, Thickness 0.125 in, Tolerance Rating Oversized, Fabrication Hot Rolled, Yield Strength 49,300 psi, Thickness Tolerance +/-0.008 in, Standards ASTM B265, Tensile Strength 62,400 psi, Rockwell Hardness B89, Appearance Metallic, Brinell Hardness 180, Includes Material Certificate Yes, Length Tolerance +0.125/-0.000 in, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.