Sheeting, Cotton.White
Mfr # WW99601
Zoro # G500719706
product price: $32.75
/eaKey Features
Material
Cotton
Cleaning Cloth Style
Sheeting
Size
9 in x 9 in to 20 in x 20 in
Cleaning Cloth Color
White
Package Type
Carton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WW99601
Zoro #
G500719706
UPC #
-
Country of Origin
Pakistan
Dimensions
Size
9 in x 9 in to 20 in x 20 in
Details
Item
White Cotton Sheeting
Material
Cotton
Cleaning Cloth Style
Sheeting
Cleaning Cloth Color
White
Weight
10 lb
Package Type
Carton
Launderable
Yes
Lint Level
Low Lint
Cleaning Cloth Condition
New
Description
Cleaning Cloth, Cleaning Cloth Style Sheeting, Material Cotton, Cleaning Cloth Color White, Cleaning Cloth Condition New, Weight 10 lb, Estimated Piece Count 90, Package Type Carton, Size 9 in x 9 in to 20 in x 20 in, Lint Level Low Lint, Launderable Yes, Primary Cleaning Application General Purpose Cleaning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.