Shop ZORO SELECT
See all product information
Create Account
Shelf Bracket, Black, 125 lb cap.
- Mfr # 913WM6
- Zoro # G023390642
product price:Â
$
2.19
/ea
Sold in multiples of 5 for
$10.95
Key Features
Mounting Position
Reversible
Finish
Powder-Coated
Color
Black
Application
Shelves
Product Type
Shelf Bracket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 913WM6
- Zoro #
- G023390642
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Overall Depth
- 11 7/8 in
- Overall Width
- 8 in
- Overall Height
- 1 5/8 in
- Mounting Hole Diameter
- 7/32 in
Details
- Mounting Position
- Reversible
- Finish
- Powder-Coated
- Color
- Black
- Application
- Shelves
- Product Type
- Shelf Bracket
- Material
- Steel
- Includes Mounting Hardware
- Mounting Hardware Not Included
- Weight Capacity
- 125 lb
- Number of Mounting Holes
- 6
- Item
- Shelf Bracket
- Shell Material
- Steel
- Wire Color
- Black
Description
Shelf Bracket, Material Steel, Color Black, Powder-Coated Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.