Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Bracket, Steel, 11-1/2 in. L

  • Mfr # 33TZ42

  • Zoro # G9467324


product price: $4.39
/ea

Key Features

Material
Steel
Load Capacity (Lb.)
170
Color
White
Length (In.)
11-1/2 in
Width (In.)
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33TZ42
Zoro #
G9467324
UPC #
190735466322
Country of Origin
China

Dimensions

Length (In.)
11-1/2 in
Width (In.)
2 1/8 in
Height (In.)
33/64 in
Size (In.)
11-1/2 in
Thickness (In.)
1/32 in
Overall Width
2 1/8 in
Overall Depth
11 1/2 in
Overall Height
33/64 in

Details

Material
Steel
Load Capacity (Lb.)
170
Color
White
Item
Shelf Bracket
Finish
Powder-Coated
Type
Dual Track
For Use With
33TZ39, 33TZ40, 33TZ41
Hardware
Not included
Number of Holes
2
Product Type
Shelf Bracket
Weight Capacity
170 lb
Includes Mounting Hardware
Mounting Hardware Not Included
Application
Shelves
Number of Mounting Holes
2

Description

Shelf Bracket, Type Dual Track, Material Steel, Load Capacity (Lb.) 170, Color White, Powder-Coated Finish, Size (In.) 11-1/2 in, Length (In.) 11-1/2 in, Width (In.) 2 1/8 in, Height (In.) 33/64 in, For Use With 33TZ39, 33TZ40, 33TZ41, Hardware Not Included, Number of Holes 2, Thickness (In.) 1/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.