Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Bracket, Steel, 14-1/2 in. L

  • Mfr # 33TZ43

  • Zoro # G9467333


product price: $4.79
/ea

Key Features

Material
Steel
Load Capacity (Lb.)
150
Color
White
Length (In.)
14-1/2 in
Width (In.)
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33TZ43
Zoro #
G9467333
UPC #
190735466339
Country of Origin
China

Dimensions

Length (In.)
14-1/2 in
Width (In.)
2 1/8 in
Height (In.)
33/64 in
Thickness (In.)
1/32 in
Size (In.)
14-1/2 in
Overall Depth
14 1/2 in
Overall Width
2 1/8 in
Overall Height
33/64 in

Details

Material
Steel
Load Capacity (Lb.)
150
Color
White
Item
Shelf Bracket
For Use With
33TZ39, 33TZ40, 33TZ41
Type
Dual Track
Number of Holes
2
Finish
Powder-Coated
Hardware
Not included
Product Type
Shelf Bracket
Application
Shelves
Includes Mounting Hardware
Mounting Hardware Not Included
Weight Capacity
150 lb
Number of Mounting Holes
2

Description

Shelf Bracket, Type Dual Track, Material Steel, Load Capacity (Lb.) 150, Color White, Powder-Coated Finish, Size (In.) 14-1/2 in, Length (In.) 14-1/2 in, Width (In.) 2 1/8 in, Height (In.) 33/64 in, For Use With 33TZ39, 33TZ40, 33TZ41, Hardware Not Included, Number of Holes 2, Thickness (In.) 1/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.