Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Bracket, Steel, 15-3/4 in. L

  • Mfr # 33TZ29

  • Zoro # G9467193


product price: $11.65
/ea

Key Features

Material
Steel
Load Capacity (Lb.)
500
Color
White
Length (In.)
15-3/4 in
Width (In.)
10 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33TZ29
Zoro #
G9467193
UPC #
190735466193
Country of Origin
China

Dimensions

Length (In.)
15-3/4 in
Width (In.)
10 5/8 in
Height (In.)
1 9/64 in
Size (In.)
15-3/4 x 10-5/8 in
Thickness (In.)
9/64 in
Overall Width
10 5/8 in
Overall Depth
15 3/4 in
Overall Height
1 9/64 in

Details

Material
Steel
Load Capacity (Lb.)
500
Color
White
Item
Shelf Bracket
Number of Holes
6
Hardware
Not included
Type
Heavy Duty
Finish
Powder-Coated
Product Type
Shelf Bracket
Weight Capacity
500 lb
Includes Mounting Hardware
Mounting Hardware Not Included
Number of Mounting Holes
2
Application
Shelves

Description

Shelf Bracket, Type Heavy Duty, Material Steel, Load Capacity (Lb.) 500, Color White, Powder-Coated Finish, Size (In.) 15-3/4 x 10-5/8 in, Length (In.) 15-3/4 in, Width (In.) 10 5/8 in, Height (In.) 1 9/64 in, Hardware Not Included, Number of Holes 6, Thickness (In.) 9/64 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.