Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Bracket, Steel, 9 in. L

  • Mfr # 33TZ35

  • Zoro # G9467254


product price: $4.85
/ea

Key Features

Material
Steel
Load Capacity (Lb.)
80
Color
White
Length (In.)
6-1/2 in
Width (In.)
63/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33TZ35
Zoro #
G9467254
UPC #
190735466254
Country of Origin
China

Dimensions

Length (In.)
6-1/2 in
Width (In.)
63/64 in
Height (In.)
9 in
Screw Size
1 in
Size (In.)
9 x 6-1/2 in
Thickness (In.)
7/64 in
Overall Depth
6 1/2 in
Overall Width
63/64 in
Overall Height
9 in

Details

Material
Steel
Load Capacity (Lb.)
80
Color
White
Item
Shelf Bracket
Finish
Powder-Coated
Hardware
Included
Type
Standard Duty - Decorative
Number of Holes
4
Includes
(2) 1 in Screws, (2) 1-3/16 in Anchors
Product Type
Shelf Bracket
Includes Mounting Hardware
Mounting Hardware Included
Number of Mounting Holes
4
Weight Capacity
80 lb
Application
Shelves

Description

Shelf Bracket, Type Standard Duty - Decorative, Material Steel, Load Capacity (Lb.) 80, Color White, Powder-Coated Finish, Size (In.) 9 x 6-1/2 in, Length (In.) 6-1/2 in, Width (In.) 63/64 in, Height (In.) 9 in, Hardware Included, Includes (2) 1 in Screws, (2) 1-3/16 in Anchors, Screw Size 1 in, Number of Holes 4, Thickness (In.) 7/64 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.