Shop ZORO SELECT
See all product information
Create Account
Shelf Bracket, White, 125 lb cap.
- Mfr # 913WM5
- Zoro # G923390391
product price:Â
$
1.69
/ea
Sold in multiples of 6 for
$10.14
Key Features
Mounting Position
Reversible
Product Type
Shelf Bracket
Finish
Powder-Coated
Application
Shelves
Mounting Hole Diameter
7/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 913WM5
- Zoro #
- G923390391
- UPC #
- -
- Country of Origin
- Viet Nam
- Mounting Position
- Reversible
- Product Type
- Shelf Bracket
- Finish
- Powder-Coated
- Application
- Shelves
- Number of Mounting Holes
- 6
- Weight Capacity
- 125 lb
- Item
- Shelf Bracket
- Includes Mounting Hardware
- Mounting Hardware Not Included
- Material
- Steel
- Color
- White
- Shell Material
- Steel
- Wire Color
- White
- Traction Material
- Steel
Dimensions
- Mounting Hole Diameter
- 7/32 in
- Overall Width
- 5 1/2 in
- Overall Height
- 1 7/16 in
- Overall Depth
- 7 3/4 in
Description
Shelf Bracket, Material Steel, Color White, Powder-Coated Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.