Shelf Bracket, White, 125 lb cap.
- Mfr # 913WM7
- Zoro # G923390612
product price:Â
$
2.19
/ea
Sold in multiples of 5 for
$10.95
Key Features
Material
Steel
Overall Width
8 in
Mounting Hole Diameter
7/32 in
Includes Mounting Hardware
Mounting Hardware Not Included
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 913WM7
- Zoro #
- G923390612
- UPC #
- -
- Country of Origin
- Viet Nam
- Material
- Steel
- Includes Mounting Hardware
- Mounting Hardware Not Included
- Color
- White
- Mounting Position
- Reversible
- Application
- Shelves
- Product Type
- Shelf Bracket
- Finish
- Powder-Coated
- Weight Capacity
- 125 lb
- Number of Mounting Holes
- 6
- Item
- Shelf Bracket
- Shell Material
- Steel
- Wire Color
- White
- Traction Material
- Steel
Dimensions
- Overall Width
- 8 in
- Mounting Hole Diameter
- 7/32 in
- Overall Height
- 1 5/8 in
- Overall Depth
- 11 7/8 in
Description
Shelf Bracket, Material Steel, Color White, Powder-Coated Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.